Shop All Chain & Cable Hooks
Aztec Lifting Hardware
Hook Clevis Slip 3/8 G70 Alloy Steel ZY
Mfr # HCS038-G7
Zoro # G400010392
product price: $9.99
/ea
Sold in multiples of 3 for $29.97
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Hook Attachment Type Clevis Slip
- Working Load Limit 6600 lb
- Finish Zinc Yellow Trivalent
- Size .375" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # HCS038-G7
- Zoro # G400010392
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Size | .375" (3/8) |
Inside Length | 2.562 in (2-9/16) |
Inside Width | 1.312 in (1-5/16) |
Details
Material | Alloy Steel |
Hook Attachment Type | Clevis Slip |
Working Load Limit | 6600 lb |
Finish | Zinc Yellow Trivalent |
Description
Hooks-Slip Hook - Clevis. Hook Clevis Slip 3/8 G70 Alloy Steel ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-4)
- CROSBY Swivel Hook, Alloy Steel, 3000 lb., Gold (1048816)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4D3C1P6)
- ZORO SELECT Anti-Slip Channel, 120 in.L, Diamond, 2in.H (3232014-10)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 5/16 G43 ZP w/SS Latch (HCS516-L)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 1/4 G43 Self Colored (HCS014)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 5/16 G70 Alloy ZY (HCG516-G7)
- AZTEC LIFTING HARDWARE Hook, Clevis Grab 1/2 G70 Alloy ZY (HCG012-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- CROSBY GUNNEBO OBK-13-10 1/2 in 1/2 in Z101147 (7202935)
- Aztec Lifting Hardware Chain & Cable Hooks