Shop All Chain & Cable Hooks
Aztec Lifting Hardware
Hook Clevis Slip 1/4 G43 ZP w/SS Latch
Mfr # HCS014-L
Zoro # G800010367
product price: $4.49
/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1045 Carbon Steel
- Hook Attachment Type Clevis Slip
- Working Load Limit 1950 lb
- Includes SS Latch
- Finish Zinc Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # HCS014-L
- Zoro # G800010367
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Size | .250' (1/4) |
Inside Width | .937 in (15/16) |
Inside Length | 2.562 in (2-9/16) |
Details
Material | 1045 Carbon Steel |
Hook Attachment Type | Clevis Slip |
Working Load Limit | 1950 lb |
Includes | SS Latch |
Finish | Zinc Clear Trivalent |
Description
Hooks-Slip Hook - Clevis Safety Latch. Hook Clevis Slip 1/4 G43 ZP w/SS Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ergonomic Nylon Tread Wheel, 2-5/8 (GSPO 65/15K)
- VESTIL Alum Walk Ramp Overlap Style, 120x28" (AWR-28-10A)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Silver (EE1804TFX10)
- SERVICE CASTER SCC-10" Semi Steel Cast Iron Wheel Only w/Roller Bearing -3/4" Bore-2500 lb Cpty (SCC-SSR1030)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 5/16 G70 Alloy ZY (HCG516-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G70 Alloy ZY w/L (HCS038-G7L)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- AZTEC LIFTING HARDWARE Hook, Clevis Grab 1/2 G70 Alloy ZY (HCG012-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 7/16 G43 CS SC (HCG716)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 3/8 G70 Alloy ZY (HCG038-G7)
- DAYTON Slip Hook, Steel, G80, Swivel, 12000 lb. (5WRT6)
- Aztec Lifting Hardware Lifting Hardware