Shop All Chain & Cable Hooks
Aztec Lifting Hardware
Hook Clevis Slip 1/4 G43 Self Colored
Mfr # HCS014
Zoro # G900010380
Sold in multiples of 10 for $37.90
$37.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1045 Carbon Steel
- Hook Attachment Type Clevis Slip
- Working Load Limit 1950 lb
- Finish Self Colored
- Size .250" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aztec Lifting Hardware
- MFR # HCS014
- Zoro # G900010380
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Size | .250" (1/4) |
Inside Length | 2.125 in (2-1/8) |
Inside Width | .937 in (15/16) |
Details
Material | 1045 Carbon Steel |
Hook Attachment Type | Clevis Slip |
Working Load Limit | 1950 lb |
Finish | Self Colored |
Description
Hooks-Slip Hook - Clevis. Hook Clevis Slip 1/4 G43 Self Colored
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Pallet Dolly - No Tilt Style (DOL-3648-6NT)
- ZORO SELECT Self Dumping Hopper, Heavy Duty, Yellow (40099 YELLOW)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP #3 ZN200' (T0723227N)
- AKRO-MILS Cube Truck, 7/16 cu. yd., 350 lb. Cap, Gray (76491GREY)
- AZTEC LIFTING HARDWARE Hook Eye Grab 1/4 G43 CS SC (HEG014)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 5/16 G43 ZP w/SS Latch (HCS516-L)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 7/16 G43 CS SC (HCG716)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 3/8 G70 Alloy ZY (HCG038-G7)
- AZTEC LIFTING HARDWARE Hook, Clevis Grab 1/2 G70 Alloy ZY (HCG012-G7)
- PEERLESS CHAIN K-1 5/8X3X6 OML, UPC, 598350001 (598350001)
- Aztec Lifting Hardware Lifting Hardware