Shop All Chain & Cable Hooks
Aztec Lifting Hardware
Hook Clevis Slip 1/2 G43 ZP w/SS Latch
Mfr # HCS012-L
Zoro # G500010339
product price: $17.35
/ea
Sold in multiples of 2 for $34.70
$34.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1045 Carbon Steel
- Hook Attachment Type Clevis Slip
- Working Load Limit 6500 lb
- Finish Zinc Clear Trivalent
- Includes SS Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # HCS012-L
- Zoro # G500010339
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Size | .500" (1/2) |
Inside Width | 1.687 in (1-11/16) |
Inside Length | 4.000 in (4) |
Details
Material | 1045 Carbon Steel |
Hook Attachment Type | Clevis Slip |
Working Load Limit | 6500 lb |
Finish | Zinc Clear Trivalent |
Includes | SS Latch |
Description
Hooks-Slip Hook - Clevis Safety Latch. Hook Clevis Slip 1/2 G43 ZP w/SS Latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Top and Bottom Hinge Kit (FG4512L5RED)
- US CARGO CONTROL #12 X 3/4" E-Track Wood Screw w/ Round Phillips Head (10 pk) (ETPHWSPACK34)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 48" L, 36" W (A3648)
- DAYTON Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Gray (2MJR9)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 5/16 G43 ZP w/SS Latch (HCS516-L)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 3/8 G70 Alloy ZY (HCG038-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 7/16 G43 CS SC (HCG716)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 5/16 G70 Alloy ZY (HCG516-G7)
- AZTEC LIFTING HARDWARE Hook, Clevis Grab 1/2 G70 Alloy ZY (HCG012-G7)
- PEERLESS Foundry Hook, 3/8 in., 1600 lb., Weld On (FSA081)
- Aztec Lifting Hardware Chain & Cable Hooks