Shop All Chain & Cable Hooks
Aztec Lifting Hardware
Hook Clevis Grab 7/16 G43 CS SC
Mfr # HCG716
Zoro # G300010010
original price:
$10.64
6% off
new price: $9.99
/ea
Sold in multiples of 4 for $39.96
$39.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1045 Carbon Steel
- Hook Attachment Type Clevis Grab
- Working Load Limit 7200 lb
- Finish Self Colored
- Size .437" (7/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # HCG716
- Zoro # G300010010
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Size | .437" (7/16) |
Inside Length | 2.687 in (2-11/16) |
Inside Width | .562 in (9/16) |
Details
Material | 1045 Carbon Steel |
Hook Attachment Type | Clevis Grab |
Working Load Limit | 7200 lb |
Finish | Self Colored |
Description
Hooks-Grab Hook - Clevis. Hook Clevis Grab 7/16 G43 CS SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7/32 V10 COUPLING LINK, UPC, 8452900 (8452900)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 5ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-05)
- SERVICE CASTER 8 Inch Semi Steel Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SSB)
- SIMPLAY3 Handy Home Step Stool (416060-03)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 5/16 G70 Alloy ZY (HCG516-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G70 Alloy ZY w/L (HCS038-G7L)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 5/16 G43 ZP w/SS Latch (HCS516-L)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 3/8 G70 Alloy ZY (HCG038-G7)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 212 Hook And Eye (N117-952)
- Aztec Lifting Hardware Lifting Hardware