Shop All Chain & Cable Hooks
Aztec Lifting Hardware
Hook Clevis Grab 5/16 G70 Alloy ZY
Mfr # HCG516-G7
Zoro # G300010157
product price: $5.15
/ea
Sold in multiples of 5 for $25.75
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Hook Attachment Type Clevis Grab
- Working Load Limit 4700 lb
- Finish Zinc Yellow Trivalent
- Size .312" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # HCG516-G7
- Zoro # G300010157
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Size | .312" (5/16) |
Inside Width | .437 in (7/16) |
Inside Length | 2.062 in (2-1/16) |
Details
Material | Alloy Steel |
Hook Attachment Type | Clevis Grab |
Working Load Limit | 4700 lb |
Finish | Zinc Yellow Trivalent |
Description
Hooks-Grab Hook - Clevis. Hook Clevis Grab 5/16 G70 Alloy ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Phnolic, 4 in., 800 lb (1NUZ6)
- ZORO SELECT Wheel Chock, 7 In W, Silver (5A347)
- GPS - GENERIC PARTS SERVICE Battery Disconnect Handle For Hyster W 40 XL/W 40 Pallet Trucks (HY 2033589)
- LOUISVILLE 6 ft Fiberglass Stepladder, 225 lb Capacity (FS4006)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 1/4 G43 Self Colored (HCS014)
- AZTEC LIFTING HARDWARE Hook, Clevis Grab 1/2 G70 Alloy ZY (HCG012-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 7/16 G43 CS SC (HCG716)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 3/8 G70 Alloy ZY (HCG038-G7)
- PEERLESS CHAIN 5/16 T80 CLEVIS GRAB HOOK, SC, 8024315 (8024315)
- Aztec Lifting Hardware Lifting Hardware