Shop All Chain & Cable Hooks
Aztec Lifting Hardware
Hook Clevis Grab 5/16 G43 CS SC
Mfr # HCG516
Zoro # G400010163
Sold in multiples of 5 for $38.95
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1045 Carbon Steel
- Hook Attachment Type Clevis Grab
- Working Load Limit 3900 lb
- Finish Self Colored
- Size .312" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aztec Lifting Hardware
- MFR # HCG516
- Zoro # G400010163
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Size | .312" (5/16) |
Inside Width | .437 in (7/16) |
Inside Length | 2.062 in (2-1/16) |
Details
Material | 1045 Carbon Steel |
Hook Attachment Type | Clevis Grab |
Working Load Limit | 3900 lb |
Finish | Self Colored |
Description
Hooks-Grab Hook - Clevis. Hook Clevis Grab 5/16 G43 CS SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPCO EPCO BTDT6 Gator Tuff Zinc Transom Tie-Downs - 2 in. x 6 ft., Pair (BTDT6)
- COFFING HOISTS Control Station 2 Button (36900R)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316x512 Turnbuckle (N221-846)
- VESTIL Corner Rack Protector, 16W x 16L x 16In H (PCG-16)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 7/16 G43 CS SC (HCG716)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- AZTEC LIFTING HARDWARE Hook, Clevis Grab 1/2 G70 Alloy ZY (HCG012-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 1/4 G43 Self Colored (HCS014)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 5/16 G43 ZP w/SS Latch (HCS516-L)
- PEERLESS CHAIN 3/8 T80 CLEVIS GRAB HOOK, SC, 8024415 (8024415)
- Aztec Lifting Hardware Lifting Hardware