Shop All Chain & Cable Hooks
Aztec Lifting Hardware
Hook Clevis Grab 3/8 G43 CS SC
Mfr # HCG038
Zoro # G200010103
product price: $5.79
/ea
Sold in multiples of 6 for $34.74
$34.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1045 Carbon Steel
- Hook Attachment Type Clevis Grab
- Working Load Limit 5400 lb
- Finish Self Colored
- Size .375" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # HCG038
- Zoro # G200010103
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Size | .375" (3/8) |
Inside Width | .500 in (1/2) |
Inside Length | 2.312 in (2-5/16) |
Details
Material | 1045 Carbon Steel |
Hook Attachment Type | Clevis Grab |
Working Load Limit | 5400 lb |
Finish | Self Colored |
Description
Hooks-Grab Hook - Clevis. Hook Clevis Grab 3/8 G43 CS SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Low Profile Double Scissor Pallet Puller, 2" x 16-3/4". x 13-3/4", 5000 lb Capacity, Yellow (PAL-LP)
- BISON LIFTING EQUIPMENT 3 Ton Plain Trolley, 3.47" - 6.6" (PT030)
- VESTIL Aluminum Pallet Dolly, 42" x 42", 4000 lb Capacity (DOL-4242-6NT)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear (999-00123)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 1/4 G43 Self Colored (HCS014)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 7/16 G43 CS SC (HCG716)
- AZTEC LIFTING HARDWARE Hook, Clevis Grab 1/2 G70 Alloy ZY (HCG012-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 5/16 G43 ZP w/SS Latch (HCS516-L)
- MAZZELLA Crosby L-322AN Alloy Hook Swivel w/Latch, 2T WLL (1048825)
- Aztec Lifting Hardware Chain & Cable Hooks