Shop All Chain & Cable Hooks
Aztec Lifting Hardware
Hook Clevis Grab 3/4 G43 CS SC
Mfr # HCG034
Zoro # G300010089
product price: $46.79
/ea
Sold in multiples of 500 for $23,395.00
$23,395.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1045 Carbon Steel
- Hook Attachment Type Clevis Grab
- Working Load Limit 18500 lb
- Finish Self Colored
- Size .750" (3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # HCG034
- Zoro # G300010089
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Size | .750" (3/4) |
Inside Width | .937 in (15/16) |
Inside Length | 5.062 in (5-1/16) |
Details
Material | 1045 Carbon Steel |
Hook Attachment Type | Clevis Grab |
Working Load Limit | 18500 lb |
Finish | Self Colored |
Description
Hooks-Grab Hook - Clevis. Hook Clevis Grab 3/4 G43 CS SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 50 in H Aluminum Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SASA2A3E10C50P6)
- CASTERHQ JOBOX JOBSITE 6" Casters, 1-321990, PK4 (321990)
- ZORO SELECT Conveyor H-Stand, 31to43In, 22BF (5W817)
- ZORO SELECT E-Track Ring Tie-Off, 1333 lb.WLL, PK8 (4HXC5)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 5/16 G43 ZP w/SS Latch (HCS516-L)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 3/8 G70 Alloy ZY (HCG038-G7)
- AZTEC LIFTING HARDWARE Hook, Clevis Grab 1/2 G70 Alloy ZY (HCG012-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 7/16 G43 CS SC (HCG716)
- CROSBY S-1317 3/8" Shur-Loc Clevis hook - 1029018 (1029018)
- Aztec Lifting Hardware Chain & Cable Hooks