Shop All Chain & Cable Hooks
Aztec Lifting Hardware
Hook, Clevis Grab 1/2 G70 Alloy ZY
Mfr # HCG012-G7
Zoro # G000009901
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Hook Attachment Type Clevis Grab
- Working Load Limit 10000 lb
- Finish Zinc Yellow Trivalent
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aztec Lifting Hardware
- MFR # HCG012-G7
- Zoro # G000009901
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Size | 1/2 in |
Inside Width | 21/32 |
Inside Length | 3/3/1932 |
Details
Material | Alloy Steel |
Hook Attachment Type | Clevis Grab |
Working Load Limit | 10000 lb |
Finish | Zinc Yellow Trivalent |
Description
Hooks-Grab Hook - Clevis. Hook, Clevis Grab 1/2 G70 Alloy ZY
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Holdown Sub-Assembly Parts, Brake Band (341-011)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Silver (EE1801TTX10)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10 (MB402460)
- BLICKLE Rigid Plate Caster, PU, 5", 770 lb. (BKSX-POTH 125KAD-14)
- AZTEC LIFTING HARDWARE Hook Eye Grab 1/4 G43 CS SC (HEG014)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 7/16 G43 CS SC (HCG716)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 5/16 G43 ZP w/SS Latch (HCS516-L)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G70 Alloy ZY w/L (HCS038-G7L)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 5/16 G70 Alloy ZY (HCG516-G7)
- CROSBY Swivel Hook, Carbon Steel, 3000 lb., Red (1048621)
- Aztec Lifting Hardware Lifting Hardware