Shop All Chain & Cable Hooks
Aztec Lifting Hardware
Hook, Clevis Grab 1/2 G43 CS SC
Mfr # HCG012
Zoro # G800009972
product price: $12.49
/ea
Sold in multiples of 2 for $24.98
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1045 Carbon Steel
- Hook Attachment Type Clevis Grab
- Working Load Limit 9200 lb
- Finish Self Colored
- Size .500" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # HCG012
- Zoro # G800009972
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Size | .500" (1/2) |
Inside Length | 3.000 in (3) |
Inside Width | .687 in (11/16) |
Details
Material | 1045 Carbon Steel |
Hook Attachment Type | Clevis Grab |
Working Load Limit | 9200 lb |
Finish | Self Colored |
Description
Hooks-Grab Hook - Clevis. Hook, Clevis Grab 1/2 G43 CS SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Zinc Plated, Steel (413X04)
- HAMILTON Rigid Caster, Sec 8X3 Forges Stl (R-SEC-83FST)
- WESTWARD 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY60)
- CM Hook Safety Latch Kit, for 5UT28, etc. (400450)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 5/16 G70 Alloy ZY (HCG516-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 3/8 G43 ZP w/SS Latch (HCS038-L)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 3/8 G70 Alloy ZY (HCG038-G7)
- AZTEC LIFTING HARDWARE Hook Clevis Slip 1/4 G43 Self Colored (HCS014)
- AZTEC LIFTING HARDWARE Hook Clevis Grab 7/16 G43 CS SC (HCG716)
- NATIONAL HARDWARE Hook Chain Blue 5/16In (N177-261)
- Aztec Lifting Hardware Chain & Cable Hooks