Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, M36, 54 mm Shank, 70 mm ID, Carbon Steel, Self Colored
Mfr # DIN036
Zoro # G600399730
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M36
- Shank Length 54 mm
- Eye Inside Diameter 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # DIN036
- Zoro # G600399730
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | M36 |
Shank Length | 54 mm |
Eye Inside Diameter | 70 mm |
Thread Length | Full Shank Thread |
Outside Diameter | M126.00 |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Carbon Steel |
Finish | Self Colored |
Working Load Limit | 5,100 kg |
Application | Lifting |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Description
Machry Lifting Eye Bolt-Metric. Lifting Eye Bolt SP M36 RH x 54 CS SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1252)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Yellow Zinc Plated Steel Hex Head External Hex Drive, 25 PK (10683PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 500 PK (U33190.012.0045)
- ZORO SELECT Cotter Pin, Hammerlock, 5/64"Dx1" L, PK100 (U39351.007.0100)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Carbon Steel, Self Colored (DIN024)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 1-1/2 in Shank, 1-3/16 in ID, Stainless Steel, Polished (SSS012)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/4"-3/8, 3/8 in Shank, 3/4 in ID, Carbon Steel, Self Colored (MEB025-20R-038-038SC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Hot Dipped Galvanized (MEBG58)
- AZTEC LIFTING HARDWARE Eye Bolt 7/8", 2-7/16 in Shank, 1-3/4 in ID, Carbon Steel, Self Colored (USP078)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored (MEBM10-15R-032-032SC)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR220)
- Aztec Lifting Hardware Eye Bolts