Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Carbon Steel, Self Colored
Mfr # DIN024
Zoro # G800399547
original price:
$11.60
12% off
new price: $10.19
/ea
Sold in multiples of 3 for $30.57
$30.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Metric
- Thread Size M24
- Shank Length 36 mm
- Eye Inside Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # DIN024
- Zoro # G800399547
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | M24 |
Shank Length | 36 mm |
Eye Inside Diameter | 50 mm |
Thread Length | Full Shank Thread |
Outside Diameter | M90.00 |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Metric |
Material | Carbon Steel |
Finish | Self Colored |
Working Load Limit | 1,800 kg |
Application | Lifting |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Description
Machry Lifting Eye Bolt-Metric. Lifting Eye Bolt SP M24 RH x 36 CS SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 10 PK (M04171.180.0040)
- ZORO SELECT M2.6-0.45 x 5 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD026050-100P1)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 2-3/4" L, Steel Blue Climaseal, 100 PK (3189407V2)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 50 PK (9079987)
- AZTEC LIFTING HARDWARE Eye Bolt 1/2", 8 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (NPP128)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/4"-3/8, 3/8 in Shank, 3/4 in ID, Carbon Steel, Self Colored (MEB025-20R-038-038SC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 6 in Shank, 1-1/2 in ID, Carbon Steel, Self Colored (MEB346)
- AZTEC LIFTING HARDWARE Eye Bolt 1/4", 2 in Shank, 1/2 in ID, 18-8 Stainless Steel, Polished (SSN142)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M12, 20.5 mm Shank, 30 mm ID, Carbon Steel, Hot Dipped Galvanized (DIN012-HDG)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Yellow Zinc Plated (MEB058-YZ)
- US CARGO CONTROL Eye Bolt 1", 6 in Shank, 2 in ID, Steel, Galvanized (GVEB1X6)
- Aztec Lifting Hardware Eye Bolts