Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, 5/16", 1-1/8 in Shank, 7/8 in ID, Stainless Steel, Polished
Mfr # SSS516
Zoro # G600399594
Sold in multiples of 5 for $33.25
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 5/16"
- Shank Length 1-1/8 in
- Eye Inside Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aztec Lifting Hardware
- MFR # SSS516
- Zoro # G600399594
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Shank Length | 1-1/8 in |
Eye Inside Diameter | 7/8 in |
Outside Diameter | 1.375" (1-3/8) |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Polished |
Working Load Limit | 800 lb |
Application | Lifting |
Eyebolt Type | Shoulder Pattern |
Type | Shoulder Pattern |
Includes Nut | Yes |
Description
Nut Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP 5/16 RH x 1-1/8 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0037)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.016.0150)
- MIDWEST FASTENER 3/8"-16 x 8" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (51717)
- POWERHOUSE 20385 Screw Covers Black (PO367504)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M12, 20.5 mm Shank, 30 mm ID, Carbon Steel, Hot Dipped Galvanized (DIN012-HDG)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/8", 3/4 in Shank, 1 in ID, Carbon Steel, Self Colored (MEB037-16R-075-075SC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Yellow Zinc Plated (MEB058-YZ)
- AZTEC LIFTING HARDWARE Eye Bolt 7/8", 2-7/16 in Shank, 1-3/4 in ID, Carbon Steel, Self Colored (USP078)
- AZTEC LIFTING HARDWARE Eye Bolt 1", 6 in Shank, 2 in ID, Carbon Steel, Hot Dipped Galvanized (NPP106)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Hot Dipped Galvanized (MEBG58)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025-2-1/2-SS)
- Aztec Lifting Hardware Eye Bolts