Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, 3/8", 6 in Shank, 3/4 in ID, Carbon Steel, Hot Dipped Galvanized
Mfr # NSP386
Zoro # G600399570
product price: $3.49
/ea
Sold in multiples of 7 for $24.43
$24.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 3/8"
- Shank Length 6 in
- Eye Inside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # NSP386
- Zoro # G600399570
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Shank Length | 6 in |
Eye Inside Diameter | 3/4 in |
Thread Length | 2-1/2" |
Outside Diameter | 1.500" (1-1/2) |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Working Load Limit | 1,200 lb |
Eyebolt Type | Shoulder Pattern |
Type | Shoulder Pattern |
Includes Nut | Yes |
Description
Nut Eye Bolt-Shoulder Pattern. Nut Eye Bolt SP 3/8 x 6 CS HDG w/ Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x1-1/2, PK5 (U07852.075.0150)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U55450.062.0001)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.030.0010)
- RAF Hex Standoff, #6-32 Thrd Sz, 19/32 in L, Aluminum Clear Iridite, 1/4" Hex W (2105T-632-AL-7)
- AZTEC LIFTING HARDWARE Eye Bolt 1/4", 2 in Shank, 1/2 in ID, 18-8 Stainless Steel, Polished (SSN142)
- AZTEC LIFTING HARDWARE Eye Bolt 7/8", 2-7/16 in Shank, 1-3/4 in ID, Carbon Steel, Self Colored (USP078)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 3-1/4 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (SEB123)
- AZTEC LIFTING HARDWARE Eye Bolt 1/2", 8 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (NPP128)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Carbon Steel, Self Colored (DIN024)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M14, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN014)
- BARON MANUFACTURING Eye Bolt With Shoulder, Steel, Galvanized (28014)
- Aztec Lifting Hardware Eye Bolts