Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, 3/8", 4 in Shank, 3/4 in ID, Carbon Steel, Hot Dipped Galvanized
Mfr # SEB384
Zoro # G300399573
product price: $5.39
/ea
Sold in multiples of 4 for $21.56
$21.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 3/8"
- Shank Length 4 in
- Eye Inside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # SEB384
- Zoro # G300399573
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Shank Length | 4 in |
Eye Inside Diameter | 3/4 in |
Thread Length | 3" |
Outside Diameter | 1.375" (1-3/8) |
Shank Diameter | 3/8 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Description
Screw Eye Bolt-Shoulder Pattern. Screw Eye Bolt SP 3/8 Lag x 4 CS HDG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.060.0008)
- HILLMAN 50Pk 1/4-20 Lock Nut (829720)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-6)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04100.180.0060)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/4"-3/8, 3/8 in Shank, 3/4 in ID, Carbon Steel, Self Colored (MEB025-20R-038-038SC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M14, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN014)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 12 in Shank, 1-1/4 in ID, Carbon Steel, Hot Dipped Galvanized (NSP582)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 6 in Shank, 1-1/2 in ID, Carbon Steel, Self Colored (MEB346)
- AZTEC LIFTING HARDWARE Eye Bolt 3/8"-10, 10 in Shank, 3/4 in ID, Carbon Steel, Self Colored (NPP38B)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M8, 28 mm Shank, Carbon Steel, Self Colored (MEBM8-12R-028-028SC)
- J.W. WINCO Eye Bolt M10, 25 mm ID, Stainless Steel (580-M10-NI)
- Aztec Lifting Hardware Eye Bolts