Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, 3/8", 3/4 in Shank, 1 in ID, Carbon Steel, Self Colored
Mfr # MEB037-16R-075-075SC
Zoro # G400399664
Sold in multiples of 5 for $25.75
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Shank Length 3/4 in
- Eye Inside Diameter 1 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aztec Lifting Hardware
- MFR # MEB037-16R-075-075SC
- Zoro # G400399664
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Shank Length | 3/4 in |
Eye Inside Diameter | 1 in |
Thread Length | Full Shank Thread |
Outside Diameter | 1.625" (1-5/8) |
Shank Diameter | 3/8 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Self Colored |
Application | Lifting |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Description
Machry Lifting Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP 3/8 RH x 3/4 CS SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx4" L, PK125 (2UHT7)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 5/16" Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251150)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 25 PK (U12348.043.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 10 PK (4CAL6)
- AZTEC LIFTING HARDWARE Eye Bolt 1/4", 2 in Shank, 1/2 in ID, 18-8 Stainless Steel, Polished (SSN142)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 2 in Shank, 1-1/2 in ID, Stainless Steel, Polished (SSS034)
- AZTEC LIFTING HARDWARE Eye Bolt 3/8"-10, 10 in Shank, 3/4 in ID, Carbon Steel, Self Colored (NPP38B)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M6, 13 mm Shank, 20 mm ID, Carbon Steel, Self Colored (DIN006)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M8, 28 mm Shank, Carbon Steel, Self Colored (MEBM8-12R-028-028SC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/8", 6 in Shank, 1 in ID, Carbon Steel, Self Colored (MEB037-16R-600-600SC)
- CROSBY Machinery Eye Bolt With Shoulder, 1-1/2"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized (1045050)
- Aztec Lifting Hardware Eye Bolts