Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, 3/8", 2-1/2 in Shank, 3/4 in ID, Carbon Steel, Hot Dipped Galvanized
Mfr # NSP382
Zoro # G400399695
product price: $2.99
/ea
Sold in multiples of 9 for $26.91
$26.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 3/8"
- Shank Length 2-1/2 in
- Eye Inside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # NSP382
- Zoro # G400399695
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Shank Length | 2-1/2 in |
Eye Inside Diameter | 3/4 in |
Thread Length | 1-1/2" |
Outside Diameter | 1.500" (1-1/2) |
Shank Diameter | 3/8 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Working Load Limit | 1,200 lb |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Includes Nut | Yes |
Description
Nut Eye Bolt-Shoulder Pattern. Nut Eye Bolt SP 3/8 x 2-1/2 CS HDG w/Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 13.2 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ050160-025P1)
- ZORO SELECT Cotter Pin, Hairpin, 7/64"Dx2-5/64" L, PK50 (WWG-BPXZ-2310)
- TAMPER-PRUF SCREWS 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121607)
- ZORO SELECT 5/16"-18 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0075)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Hot Dipped Galvanized (MEBG58)
- AZTEC LIFTING HARDWARE Eye Bolt 1/2", 8 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (NPP128)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored (MEBM10-15R-032-032SC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 2 in Shank, 1-1/2 in ID, Stainless Steel, Polished (SSS034)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M36, 54 mm Shank, 70 mm ID, Carbon Steel, Self Colored (DIN036)
- AZTEC LIFTING HARDWARE Eye Bolt 1", 6 in Shank, 2 in ID, Carbon Steel, Hot Dipped Galvanized (NPP106)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/4"-3/8, 3/8 in Shank, 3/4 in ID, Carbon Steel, Self Colored (MEB025-20R-038-038SC)
- Aztec Lifting Hardware Eye Bolts