Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, 3/4", 3 in Shank, 1-1/2 in ID, Carbon Steel, Zinc Clear Trivalent
Mfr # MEB075-10R-300-300ZP
Zoro # G600399747
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 3/4"
- Shank Length 3 in
- Eye Inside Diameter 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # MEB075-10R-300-300ZP
- Zoro # G600399747
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/4" |
Shank Length | 3 in |
Eye Inside Diameter | 1-1/2 in |
Thread Length | Full Shank Thread |
Outside Diameter | 2.750" (2-3/4) |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Application | Lifting |
Eyebolt Type | Shoulder Pattern |
Type | Shoulder Pattern |
Description
Machry Lifting Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP 3/4 RH x 3 CS ZP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Torx Drive (116764)
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 3 in, Steel, Plain Finish, 20 PK (60786)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE59)
- ZORO SELECT Sealing Washer, Fits Bolt Size M18 Copper, Plain Finish, 25 PK (M50301.180.0024)
- AZTEC LIFTING HARDWARE Eye Bolt 3/8"-10, 10 in Shank, 3/4 in ID, Carbon Steel, Self Colored (NPP38B)
- AZTEC LIFTING HARDWARE Eye Bolt 7/8", 2-7/16 in Shank, 1-3/4 in ID, Carbon Steel, Self Colored (USP078)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/8", 6 in Shank, 1 in ID, Carbon Steel, Self Colored (MEB037-16R-600-600SC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1", 2-1/2 in Shank, 2 in ID, Carbon Steel, Zinc Clear Trivalent (MEB001-ZP)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M6, 13 mm Shank, 20 mm ID, Carbon Steel, Self Colored (DIN006)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 1-1/2 in Shank, 1-3/16 in ID, Stainless Steel, Polished (SSS012)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16010.050.0300)
- Aztec Lifting Hardware Eye Bolts