Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, 3/4", 2 in Shank, 1-1/2 in ID, Stainless Steel, Polished
Mfr # SSS034
Zoro # G600399600
original price:
$39.31
11% off
new price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Shank Length 2 in
- Eye Inside Diameter 1-1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # SSS034
- Zoro # G600399600
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/4" |
Shank Length | 2 in |
Eye Inside Diameter | 1-1/2 in |
Outside Diameter | 2.750" (2-3/4) |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Polished |
Working Load Limit | 4,500 lb |
Application | Lifting |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Description
Machry Lifting Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP 3/4 RH x 2 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Steel Body, 100 PK (TSC0808-3-100)
- TAMPER-PRUF SCREWS #8-32 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91570)
- ZORO SELECT Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 8 mm Shoulder Lg, 316 Stainless Steel (STR602M4X8)
- MIDWEST Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive (MW-6X38PW10)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN016)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Hot Dipped Galvanized (MEBG58)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 3-1/4 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (SEB123)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M36, 54 mm Shank, 70 mm ID, Carbon Steel, Self Colored (DIN036)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M6, 13 mm Shank, 20 mm ID, Carbon Steel, Self Colored (DIN006)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored (MEBM10-15R-032-032SC)
- ZORO SELECT Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1 1/2 in Shank, 3/4 in ID, Stainless Steel (11739 5)
- Aztec Lifting Hardware Eye Bolts