Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, 3/4", 1 in Shank, 1-1/2 in ID, Carbon Steel, Self Colored
Mfr # MEB075-10R-100-100SC
Zoro # G400399565
product price: $14.75
/ea
Sold in multiples of 2 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Shank Length 1 in
- Eye Inside Diameter 1-1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # MEB075-10R-100-100SC
- Zoro # G400399565
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/4" |
Shank Length | 1 in |
Eye Inside Diameter | 1-1/2 in |
Thread Length | Full Shank Thread |
Outside Diameter | 2.750" (2-3/4) |
Shank Diameter | 3/4 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Self Colored |
Application | Lifting |
Type | Shoulder Pattern |
Eyebolt Type | Shoulder Pattern |
Description
Machry Lifting Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP 3/4 RH x 1 CS SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 3/32 in Shaft Dia, 50 PK (U36200.009.0001)
- ZORO SELECT #8-32 x 29/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A100)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/4 in L, 50 PK (MB12114)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07410.031.0125)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored (MEBM10-15R-032-032SC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN016)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 3-1/4 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (SEB123)
- AZTEC LIFTING HARDWARE Eye Bolt 1/4", 2 in Shank, 1/2 in ID, 18-8 Stainless Steel, Polished (SSN142)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M30, 45 mm Shank, 60 mm ID, Carbon Steel, Self Colored (DIN030)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 8 in Shank, Carbon Steel, Hot Dipped Galvanized (NSP348-LS)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 2 in Shank, 7/8 in ID, Steel, Plain (K2022-2-SS)
- Aztec Lifting Hardware Eye Bolts