Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, 1", 9 in Shank, 2 in ID, Carbon Steel, Hot Dipped Galvanized
Mfr # NSP109
Zoro # G300399702
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1"
- Shank Length 9 in
- Eye Inside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aztec Lifting Hardware
- MFR # NSP109
- Zoro # G300399702
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1" |
Shank Length | 9 in |
Eye Inside Diameter | 2 in |
Thread Length | 4" |
Outside Diameter | 3.750" (3-3/4) |
Shank Diameter | 1 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Working Load Limit | 8,500 lb |
Eyebolt Type | Shoulder Pattern |
Type | Shoulder Pattern |
Includes Nut | Yes |
Description
Nut Eye Bolt-Shoulder Pattern. Nut Eye Bolt SP 1 x 9 CS HDG w/ Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0125)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 50 PK (37401)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC44)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03656)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 1-1/2 in Shank, 1-3/16 in ID, Stainless Steel, Polished (SSS012)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/8", 6 in Shank, 1 in ID, Carbon Steel, Self Colored (MEB037-16R-600-600SC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 6 in Shank, 1-1/2 in ID, Carbon Steel, Self Colored (MEB346)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Yellow Zinc Plated (MEB058-YZ)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M36, 54 mm Shank, 70 mm ID, Carbon Steel, Self Colored (DIN036)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN016)
- ZORO SELECT Eye Bolt 3/16", 5/8 in ID, Steel, Zinc Plated, 20 PK (U17210.062.0231)
- Aztec Lifting Hardware Eye Bolts