Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt With Shoulder, 1", 2-1/2 in Shank, 2 in ID, Carbon Steel, Zinc Clear Trivalent
Mfr # MEB001-ZP
Zoro # G400399688
product price: $17.75
/ea
Sold in multiples of 2 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1"
- Shank Length 2-1/2 in
- Eye Inside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # MEB001-ZP
- Zoro # G400399688
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1" |
Shank Length | 2-1/2 in |
Eye Inside Diameter | 2 in |
Thread Length | Full Shank Thread |
Outside Diameter | 3.750" (3-3/4) |
Shank Diameter | 1 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Working Load Limit | 10,000 lb |
Application | Lifting |
Eyebolt Type | Shoulder Pattern |
Type | Shoulder Pattern |
Description
Machry Lifting Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP 1 RH x 2-1/2 CS ZP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 7/16" Head Ht (5191)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (79556)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Aluminum, Not Graded, Plain Finish (AL.01201306.PL.DAR)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length (A4440060050)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored (MEBM10-15R-032-032SC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M8, 28 mm Shank, Carbon Steel, Self Colored (MEBM8-12R-028-028SC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Carbon Steel, Self Colored (DIN024)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M14, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN014)
- AZTEC LIFTING HARDWARE Eye Bolt 1/2", 8 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (NPP128)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Hot Dipped Galvanized (MEBG58)
- MIDWEST FASTENER Eye Bolt 3/16"-24, Steel, Zinc Plated, 10 PK (60242)
- Aztec Lifting Hardware Eye Bolts