Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt 5/16", 4-1/4 in Shank, 5/8 in ID, Carbon Steel, Hot Dipped Galvanized
Mfr # NPP146
Zoro # G600399655
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Shank Length 4-1/4 in
- Eye Inside Diameter 5/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # NPP146
- Zoro # G600399655
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 5/16" |
Shank Length | 4-1/4 in |
Eye Inside Diameter | 5/8 in |
Thread Length | 2-1/2" |
Outside Diameter | 1.250" (1-1/4) |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Working Load Limit | 800 lb |
Eyebolt Type | Plain Pattern |
Type | Plain Pattern |
Includes Nut | Yes |
Description
Nut Eye Bolt-Plain Pattern. Nut Eye Bolt PP 5/16 x4-1/4 CS HDG w/Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 260 mm L, 5 PK (M04100.240.0260)
- ZORO SELECT Weld Stud, 1/4"-20, 0.703 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAL7)
- KERR LAKESIDE 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 10 PK (62C700KCS)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 57/64 in Ht, 10 PK (U12450.075.0001)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M14, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN014)
- AZTEC LIFTING HARDWARE Eye Bolt 1", 6 in Shank, 2 in ID, Carbon Steel, Hot Dipped Galvanized (NPP106)
- AZTEC LIFTING HARDWARE Eye Bolt 1/2", 8 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (NPP128)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M12, 20.5 mm Shank, 30 mm ID, Carbon Steel, Hot Dipped Galvanized (DIN012-HDG)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Hot Dipped Galvanized (MEBG58)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/8", 6 in Shank, 1 in ID, Carbon Steel, Self Colored (MEB037-16R-600-600SC)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X12"" (N221-341)
- Aztec Lifting Hardware Eye Bolts