Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt 3/4", 2-3/16 in Shank, 1-1/2 in ID, Carbon Steel, Self Colored
Mfr # USP034
Zoro # G600399525
original price:
$9.76
11% off
new price: $8.65
/ea
Sold in multiples of 3 for $25.95
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"
- Shank Length 2-3/16 in
- Eye Inside Diameter 1-1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # USP034
- Zoro # G600399525
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/4" |
Shank Length | 2-3/16 in |
Eye Inside Diameter | 1-1/2 in |
Thread Length | Full Shank Thread |
Outside Diameter | 2.813" (2-13/16) |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Self Colored |
Working Load Limit | 5,500 lb |
Application | Lifting |
Type | Plain Pattern |
Eyebolt Type | Plain Pattern |
Description
Machry Lifting Eye Bolt-Plain Pattern. Lifting Eye Bolt PP 3/4 x 2-3/16 CS SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.75 in L, Aluminum Body, 100 PK (30A0512-EA-100)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain Nylon, 3/16 in Length, 40 PK (3404400018)
- FREEMAN 21 Degree .113"x2-3/8" Plastic Collated Galvanized Ring Shank Full Rou (FR.113-238GRS)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0003)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M14, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN014)
- AZTEC LIFTING HARDWARE Eye Bolt 1/4", 2 in Shank, 1/2 in ID, 18-8 Stainless Steel, Polished (SSN142)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 12 in Shank, 1-1/4 in ID, Carbon Steel, Hot Dipped Galvanized (NSP582)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/4", 2 in Shank, 1-1/2 in ID, Stainless Steel, Polished (SSS034)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/8", 6 in Shank, 1 in ID, Carbon Steel, Self Colored (MEB037-16R-600-600SC)
- AZTEC LIFTING HARDWARE Eye Bolt 1", 6 in Shank, 2 in ID, Carbon Steel, Hot Dipped Galvanized (NPP106)
- ZORO SELECT Eye Bolt M27-3.00, 25 mm ID, Steel, Plain, 5 PK (M16180.270.0160)
- Aztec Lifting Hardware Eye Bolts