Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt 3/4", 15 in Shank, 1-1/2 in ID, Carbon Steel, Hot Dipped Galvanized
Mfr # NPP345
Zoro # G600399617
product price: $17.85
/ea
Sold in multiples of 150 for $2,677.50
$2,677.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"
- Shank Length 15 in
- Eye Inside Diameter 1-1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # NPP345
- Zoro # G600399617
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/4" |
Shank Length | 15 in |
Eye Inside Diameter | 1-1/2 in |
Thread Length | 7" |
Outside Diameter | 3.000" (3) |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Working Load Limit | 4,500 lb |
Type | Plain Pattern |
Eyebolt Type | Plain Pattern |
Includes Nut | Yes |
Description
Nut Eye Bolt-Plain Pattern. Nut Eye Bolt PP 3/4 x 15 CS HDG w/ Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Nut, 3/8"-16 Thread Size, Aluminum, 20 PK (M47682)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 2 in Lg, 5 PK (4052-2000-SL)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (191231)
- MIDWEST FASTENER Round Weld Nut, #8-32, Steel, 1/4" Lg, 20 PK (931361)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Hot Dipped Galvanized (MEBG58)
- AZTEC LIFTING HARDWARE Eye Bolt 3/8"-10, 10 in Shank, 3/4 in ID, Carbon Steel, Self Colored (NPP38B)
- AZTEC LIFTING HARDWARE Eye Bolt 1", 6 in Shank, 2 in ID, Carbon Steel, Hot Dipped Galvanized (NPP106)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored (MEBM10-15R-032-032SC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/8", 6 in Shank, 1 in ID, Carbon Steel, Self Colored (MEB037-16R-600-600SC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Carbon Steel, Self Colored (DIN024)
- ZORO SELECT Machinery Eye Bolt Blank With Shoulder, Unthreaded, 3/4 in Shank, 3/4 in ID, Stainless Steel, Plain (11564 3)
- Aztec Lifting Hardware Eye Bolts