Shop All Eye Bolts
Aztec Lifting Hardware
Eye Bolt 1/4", 3 in Shank, 1/2 in ID, Carbon Steel, Hot Dipped Galvanized
Mfr # NPP143
Zoro # G800399530
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Shank Length 3 in
- Eye Inside Diameter 1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aztec Lifting Hardware
- MFR # NPP143
- Zoro # G800399530
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/4" |
Shank Length | 3 in |
Eye Inside Diameter | 1/2 in |
Thread Length | 1-1/2" |
Outside Diameter | 1.000" (1) |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Hot Dipped Galvanized |
Working Load Limit | 500 lb |
Type | Plain Pattern |
Eyebolt Type | Plain Pattern |
Includes Nut | Yes |
Description
Nut Eye Bolt-Plain Pattern. Nut Eye Bolt PP 1/4 x 3 CS HDG w/ Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wing Nut, 5/8"-11, Steel, Zinc Plated, 10 PK (71753)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/4 in L, 25 PK (U04104.031.0425)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04100.050.0550)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0050)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M8, 28 mm Shank, Carbon Steel, Self Colored (MEBM8-12R-028-028SC)
- AZTEC LIFTING HARDWARE Eye Bolt 1/4", 2 in Shank, 1/2 in ID, 18-8 Stainless Steel, Polished (SSN142)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored (MEBM10-15R-032-032SC)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Hot Dipped Galvanized (MEBG58)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 1/2", 6 in Shank, Carbon Steel, Hot Dipped Galvanized (NSP126-LS)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN016)
- ZORO SELECT Routing Eye Bolt Without Shoulder, #6-32, 3/4 in Shank, 1/4 in ID, Stainless Steel, Plain, 10 PK (07255 7)
- Aztec Lifting Hardware Eye Bolts