Shop All Clevis Pins
Aztec Lifting Hardware
Clevis End #3, Blank, CS SC
Mfr # CLV003
Zoro # G200010233
original price:
$36.32
11% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis End
- Basic Material 1045 Carbon Steel
- Fastener Finish Self Colored
- Usable Length 6.313" (6-5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # CLV003
- Zoro # G200010233
- Country of Origin China
- Category Clevis Pins
Dimensions
Usable Length | 6.313" (6-5/16) |
Width | 1.500" (1-1/2) |
Size | #3 x Blank |
Details
System of Measurement | Inch |
Clevis Pin Type | Clevis End |
Basic Material | 1045 Carbon Steel |
Fastener Finish | Self Colored |
Standards | FedSpec A-A-1192A (Type 14) |
Thickness | .500" (1/2) |
Description
Blank Clevises. Clevis End #3, Blank, CS SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 2 PK (1541)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.050.9999)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Black Oxide, 6.50 mm Ht, 100 PK (M01100.080.0001)
- SUBURBAN BOLT AND SUPPLY Stover Lock Nut, 1/4"-20, Steel, Grade C, Zinc Plated (A04201600STZ)
- AZTEC LIFTING HARDWARE Double Clevis Link Step-Up 1/4 - 5/16 ZP (LDC014-2)
- ZORO SELECT Precision Clevis Pin 1-1/16 Usable Lg (PIN3011820-BX)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x2 L, PK5 (WWG-CLPSBPS-053)
- HHIP 0.085" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0085)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0400)
- HHIP 0.243" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0243)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 3 In L (WWG-CLPSBPS-078)
- Aztec Lifting Hardware Clevis Pins