Shop All Clevis Pins
Aztec Lifting Hardware
Clevis End #2-1/2, Blank, CS SC
Mfr # CLV025
Zoro # G700010153
original price:
$22.16
14% off
new price: $18.99
/ea
Sold in multiples of 2 for $37.98
$37.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis End
- Basic Material 1045 Carbon Steel
- Fastener Finish Self Colored
- Usable Length 5.125" (5-1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # CLV025
- Zoro # G700010153
- Country of Origin China
- Category Clevis Pins
Dimensions
Usable Length | 5.125" (5-1/8) |
Width | 1.250" (1-1/4) |
Size | #2-1/2 x Blank |
Details
System of Measurement | Inch |
Clevis Pin Type | Clevis End |
Basic Material | 1045 Carbon Steel |
Fastener Finish | Self Colored |
Standards | FedSpec A-A-1192A (Type 14) |
Thickness | .313" (5/16) |
Description
Blank Clevises. Clevis End #2-1/2, Blank, CS SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32458)
- VELVAC Clevis Pin 5/8" X 1-15/32" Long (019071)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.030.0025)
- ITW E-Z Ancor Screw Anchor, 1-5/8" L, Nylon (25310)
- AZTEC LIFTING HARDWARE Double Clevis Link Step-Up 1/4 - 5/16 ZP (LDC014-2)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x4 In L (WWG-CLPZ-238)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0137)
- HHIP 0.122" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0122)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x1 3/8 In, PK25 (WWG-CLPZ-019)
- ZORO SELECT Clevis Pin, Stainless, 0.200x1/2 In, PK10 (1WGF8)
- HHIP 0.641" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0641)
- Aztec Lifting Hardware Clevis Pins