Shop All Clevis Pins
Aztec Lifting Hardware
Clevis Double Link 5/8 ZP
Mfr # LDC058
Zoro # G600010369
product price: $14.99
/ea
Sold in multiples of 2 for $29.98
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis/Pin
- Basic Material 1045 Carbon Steel
- Fastener Finish Zinc Clear Trivalent
- Usable Length 4.500" (4-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # LDC058
- Zoro # G600010369
- Country of Origin China
- Category Clevis Pins
Dimensions
Usable Length | 4.500" (4-1/2) |
Size | 5/8" |
Details
System of Measurement | Inch |
Clevis Pin Type | Clevis/Pin |
Basic Material | 1045 Carbon Steel |
Fastener Finish | Zinc Clear Trivalent |
Description
Double Clevis Links. Clevis Double Link 5/8 ZP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 7 in, Steel, Galvanized Hex Hex Drive, 50 PK (37112LG)
- MIDWEST FASTENER Grade 5, 1/2" Hex Head Cap Screw, Zinc Plated Steel, 1 in L (00334)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK (M01200.200.0160)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X3"" (N221-259)
- AZTEC LIFTING HARDWARE Double Clevis Link Step-Up 1/4 - 5/16 ZP (LDC014-2)
- HHIP 0.653" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0653)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0162)
- ZORO SELECT Clevis Pin, Zinc, 0.625x3 1/2 L, PK5 (WWG-CLPZ-226)
- HHIP 0.236" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0236)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39797.087.0250)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.750 In x6 In L (WWG-CLP-235)
- Aztec Lifting Hardware Clevis Pins