Shop All Clevis Pins
Aztec Lifting Hardware
Clevis Double Link 3/8 ZP
Mfr # LDC038
Zoro # G400010279
product price: $5.69
/ea
Sold in multiples of 4 for $22.76
$22.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis/Pin
- Basic Material 1045 Carbon Steel
- Fastener Finish Zinc Clear Trivalent
- Usable Length 2.812" (2-13/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # LDC038
- Zoro # G400010279
- Country of Origin China
- Category Clevis Pins
Dimensions
Usable Length | 2.812" (2-13/16) |
Size | 3/8" |
Details
System of Measurement | Inch |
Clevis Pin Type | Clevis/Pin |
Basic Material | 1045 Carbon Steel |
Fastener Finish | Zinc Clear Trivalent |
Description
Double Clevis Links. Clevis Double Link 3/8 ZP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07090.080.0016)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-1/2in, Pln, PK25 (U39100.031.0150)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x4 In L, PK10 (WWG-CLP-226)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/2 in Steel/Buna-N, Cadmium Plated Finish (9500-08)
- AZTEC LIFTING HARDWARE Double Clevis Link Step-Up 1/4 - 5/16 ZP (LDC014-2)
- HHIP 0.514" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0514)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x3 1/2 In L (WWG-CLPS-117)
- HHIP 440 Piece M1 & M2 .061-.500" Minus Precision Pin Gage Sets (4101-0050)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0600)
- G.L. HUYETT Clevis Pin 9/16 x 2 LCS ZC (CLPZ-0562-2000)
- MIDWEST FASTENER 3/16" x 1" Zinc Plated Steel Single Hole Clevis Pins 20PK (34703)
- Aztec Lifting Hardware Clevis Pins