Shop All Clevis Pins
Aztec Lifting Hardware
Clevis Double Link 1/2 ZP
Mfr # LDC012
Zoro # G200010110
original price:
$13.63
10% off
new price: $12.15
/ea
Sold in multiples of 2 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis/Pin
- Basic Material 1045 Carbon Steel
- Fastener Finish Zinc Clear Trivalent
- Usable Length 3.625" (3-5/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aztec Lifting Hardware
- MFR # LDC012
- Zoro # G200010110
- Country of Origin China
- Category Clevis Pins
Dimensions
Usable Length | 3.625" (3-5/8) |
Size | 1/2" |
Details
System of Measurement | Inch |
Clevis Pin Type | Clevis/Pin |
Basic Material | 1045 Carbon Steel |
Fastener Finish | Zinc Clear Trivalent |
Description
Double Clevis Links. Clevis Double Link 1/2 ZP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (U01010.037.0350)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Steel Body, 250 PK (U34130.018.0062)
- ZORO SELECT 3/16"-24 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (658151-PG)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 90 PK (MS90725-189)
- AZTEC LIFTING HARDWARE Double Clevis Link Step-Up 1/4 - 5/16 ZP (LDC014-2)
- ZORO SELECT Clevis Pin, Cotterless, 3/16 x 1 in., PK10 (WWG-CLPCZ-001)
- HHIP 0.941" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0941)
- HERITAGE Clevis Pin, 1/2" x 1-3/4", Low CSZ, Clear (CLPZ-0500-1750/B)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x3 In L (WWG-CLPS-095)
- HHIP 0.985" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0985)
- ZORO SELECT Clevis Pin, 18-8, 0.375x2 1/4 L, PK5 (WWG-CLPS-178)
- Aztec Lifting Hardware Clevis Pins