Shop All Rod Ends
Aztec Lifting Hardware
Blank Thrd Sz, Blank Thrd Lg, 12.000" (1 Ft) Overall Lg
Mfr # RE0012
Zoro # G900418155
Sold in multiples of 2 for $32.98
$32.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size Blank
- Thread Length Blank
- System of Measurement Inch
- Length 12.000" (1 Ft)
- Threaded Rod Material 1045 Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aztec Lifting Hardware
- MFR # RE0012
- Zoro # G900418155
- Country of Origin China
- Category Rod Ends
Dimensions
Thread Size | Blank |
Thread Length | Blank |
Length | 12.000" (1 Ft) |
Size | 1" X 1 Ft |
Details
System of Measurement | Inch |
Threaded Rod Material | 1045 Carbon Steel |
Threaded Rod Finish | Self Colored |
Description
Rod Ends-Blank. Rod End Blank 1 x 12 1045 CS SC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 70 PK (B04000.062.0250)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.060.0025)
- G.L. HUYETT Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-C7956-1420-3B)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51030.025.0200)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/4" Thrd Sz, 6-1/6 in Overall Lg (YK34-10-LH)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Yellow Trivalent, 5/16" Thrd Sz, 2-1/4 in Overall Lg (YK56-24-YZ)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-20-LH)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Clear Trivalent, 1/2" Thrd Sz, 3 in Overall Lg (YK12-20-LH-ZP)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 5/8" Thrd Sz, 4-15/16 in Overall Lg (YK58-11-LH)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A-B7)
- Aztec Lifting Hardware Rod Ends