Shop All Beakers & Pitchers
Azlon
Low Form Beaker, 2L
Mfr # 522655-2000
Zoro # G5019296
original price:
$30.17
21% off
new price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 67.6 oz
- Labware Capacity - Metric 2 L
- Color natural
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azlon
- MFR # 522655-2000
- Zoro # G5019296
- Country of Origin United Kingdom
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 7.4 in |
Labware Inside Dia. - Metric | 121 mm |
Labware Inside Dia. - English | 4.8 in |
Outside Dia. | 163mm |
Labware Outside Dia. - English | 6.4 in |
Height | 188mm |
Labware Height - Metric | 188 mm |
Labware Outside Dia. - Metric | 163 mm |
Outside Diameter - Metric | 163 mm |
Overall Height - Metric | 188 mm |
Description
Beaker, Capacity - Metric 2 L, Capacity - English 67.62 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 163 mm, Overall Height - Metric 188 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 200 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Chemical Resistant, Shatter Resistant, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Pitcher With Handle, 3000mL (601159-1)
- AMSCOPE Powerful 6 Watt LED Dual Gooseneck Illuminator (LED-6W)
- FORTUNA Glass Syringe, Metal Luer Lock, 100 mL (7.140-51)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAN2)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000R-400)
- GLOBE SCIENTIFIC Beaker, 500mL, PMP (TPX) (601546-1)
- KIMBLE CHASE Beaker, 600mL, Glass, PK36 (14000-600)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000B-150)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 2000mL, PK4 (5YHA9)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50708)
- Azlon Beakers & Pitchers