Azimport Q333-B 2.4 Ghz & 4CH 6 Axis Gyro Wi-Fi FPV RC Quadcopter RTF - White
Mfr # Q333-B
Zoro # G904112059
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azimport
- MFR # Q333-B
- Zoro # G904112059
- UPC # 818259078486
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
We are very pride to provide the innovative and creative model toy which everyone can enjoy. We provide toys and games to create a new dream world. We are designing, developing and manufacturing high quality, innovative toys and games around the world. We offer the highest quality products that bring people together to learn and create.
The Q333 has a modular structure advantage in which it will be firm, stabled, and also easy to set-up for more hour of fun. It has a 6-Axis Gyro Control System built for more stable and easy flights for those who are not experts with drones. Also built inside of the drone is the one press automatic return the aircraft began to return. Make it easier to find the way home) and the Headless Mode the aircraft can be arbitrary direction forward, backward, turn left, turn right, no need to worry about it lose of control.
Features- 2.4 Ghz & 4CH 6 Axis Gyro WiFi FPV RC Quadcopter RTF
- It has the advantages of modular structure, firmness, stability, simple assembly as well as convenient assembly and dis-assembly
- 6-Axis Gyro Control System: With built-in 6D gyro system, this quadcopter has the characteristics of stable fight
- One Press Automatic Return: Pressing headless mode button 2 seconds, the remote control occur by bit noise
- Headless Mode: You just need to control the transmitter
- The aircraft can be arbitrary direction forward, backward, turn left, turn right, no need to worry about it lose of control
- Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, 1"X3", Pg Markr, 4, Ult, PK200 (6714AU)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W, Vinyl (3440-C)
- FLIPSIDE PRODUCTS Magnetic Dry Erase Wall Easel (17301)
- ZORO SELECT Triple Wall Gaylord Bottoms, 40" x 40" x 40", Kraft (55VJ65)
- AZIMPORT AZImport HV01 Remote Control Bumper Cars with Crash Sound Effects & Ejecting Drivers - Set of 2 (HV01)
- AZIMPORT Azimport B18 Green Yellow 23 in. Balaenoptera Musculus Racing Boat Toy - Green & Yellow (B18 Green Yellow)
- AZIMPORT Azimport M1LP Military 16 in. 1-24 German Leopard RC Tank (M1LP Military)
- PLASTIFLEX COMPANY INC Rage RC RGR4519 Jetpack Commander USB Charger (RGR4519)
- TRAXXAS Stadium Truck, 1/10 Scale, 4WD, Velineon 3500 Brushless Motor, Without Battery And Charger (67076-4-ORNG)
- REEFS RC Reefs RC SEHREEFS54 Raw 500 Servo 0.095 & 500 7.4V HV Waterproof Brushless (SEHREEFS54)
- WOODLAND SCENICS Woodland Scenics WOO1471 2 ft. Ho Roadbed - Pack of 12 (WOO1471)
- Azimport Radio Controlled Vehicles & Parts