Shop All Radio Controlled Vehicles & Parts
Azimport
Azimport M1LP Military 16 in. 1-24 German Leopard RC Tank
Mfr # M1LP Military
Zoro # G404111927
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azimport
- MFR # M1LP Military
- Zoro # G404111927
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
We are very pride to provide the innovative and creative model toy which everyone can enjoy. We provide toys and games to create a new dream world. We are designing, developing and manufacturing high quality, innovative toys and games around the world. We offer the highest quality products that bring people together to learn and create.
Features- 1-24 German Leopard RC Tank
- Original English Menu Instruction Book
- All driving wheels suspension system
- 7 ways movement
- Main Cannon fires 6 mm BB up to 25 meter range
- 320 degrees turret rotation
- 2-level forward speed control
- Size: 16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 13" x 17", Kraft, 25/Bundle (55VG97)
- PAPERPRO Desktop Stapler, 20 Sheet, Black/Gray (ACI1100)
- THERMOSAFE Shipping Container, 41" Inside Width (858)
- PARTNERS BRAND Mailing Tubes with Caps, 4" x 24", Kraft, 15/Case (P4024K)
- AZIMPORT AZImport HV01 Remote Control Bumper Cars with Crash Sound Effects & Ejecting Drivers - Set of 2 (HV01)
- AZIMPORT Azimport B18 Green Yellow 23 in. Balaenoptera Musculus Racing Boat Toy - Green & Yellow (B18 Green Yellow)
- AZIMPORT Azimport Q333-B 2.4 Ghz & 4CH 6 Axis Gyro Wi-Fi FPV RC Quadcopter RTF - White (Q333-B)
- WOODLAND SCENICS Woodland Scenics WOO1406 2 ft. x 0.5 in. Riser - Pack of 4 (WOO1406)
- WOODLAND SCENICS Woodland Scenics WOO5123 50 x 100 in. Forest Grass Mat (WOO5123)
- WOODLAND SCENICS Woodland Scenics WOO1437 Foam Cutter Guide (WOO1437)
- RACERS EDGE 1 by 10 Scaler Aluminum Wheel Chocks - Blue (RCE3407B)
- Azimport Radio Controlled Vehicles & Parts