Shop All Photoelectric Sensors
Azbil
1224VDC Photoelectric Sensor, HP100P1
Mfr # HP100-P1
Zoro # G408237975
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 12 V-DC, 24 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azbil
- MFR # HP100-P1
- Zoro # G408237975
- Country of Origin Unknown
- Category Photoelectric Sensors
Details
Voltage (DC) | 12 V-DC, 24 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- GE Thermal Unit, 2.43 to 2.60A (CR123C301A)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- HUBBELL Receptacle, Double Set, Male, Blk, Taper (HBLMRBBK)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUX-BGS-Sn 2 (XUX8ARCTT16)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0044)
- FIREYE INSIGHT II INTEGRATED FLAME SCANNER 24V-DC OTHER SENSOR (95DSS3-1)
- SENSORSWITCH Photosensor, Daylight, Adjustable (NCM ADCX RJB)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770)
- OMRON Photoelectric Sensor, Cylinder, Thru-Beam (E3FA-TN112M)
- IFM Photoelectric Sensor, Right Angle, Diffuse (OGH581)
- Azbil Sensors