Shop All Proximity Sensors
Azbil
1030VDC Proximity Switch
Mfr # FL2-4A6QH
Zoro # G208111192
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 10 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azbil
- MFR # FL2-4A6QH
- Zoro # G208111192
- Country of Origin Unknown
- Category Proximity Sensors
Details
Voltage (DC) | 10 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EP24)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 100 Feet (24SS316L100)
- NVENT HOFFMAN Padlock Hasp Kit, Steel (APLK3R)
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 (XS7-C40FP260H7)
- AUTEL MXSensor 1SensorM Bulk Box 20 (AUL300060)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS204)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129D01-D1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 1mm, PNP, NO (XS1N05PA310)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAM12)
- Azbil Proximity Sensors