Shop All Sign Holders
Azar Displays
Wood A-Frame Chalkboard Sidewalk Sign
Mfr # 300239
Zoro # G3663533
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Wood
- Width 23.5"
- Color Brown
- length 30.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300239
- Zoro # G3663533
- UPC # 752830746947
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 23.5" |
length | 30.75" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Wood |
Color | Brown |
Description
A-frame two-sided Chalkboard made of wood. Write on black board with wood frame to creatively display information on both sides.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in White, Size 8.5-9, PR (457406W-001-40)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH5X0025VP)
- MCR SAFETY Mechanics Gloves, 2XL ( 11 ), Gold/Green/High-Visibility Lime (964XXL)
- MISSION Bucket Hat Khaki One Size Fits Most (109193)
- AZAR DISPLAYS 6"W x 4"H Curved Metal Frame (300883)
- AZAR DISPLAYS 5"W x 7"H Dual Acrylic Frame, PK10 (107722)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 11"H (104520)
- AZAR DISPLAYS 6"W x 1.5"H Adhesive-Back Nameplate, PK10 (199604)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- AZAR DISPLAYS 5.5"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129924)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" V BLK Steel, LINE FORMS HERE (HDSF-8511-V-BK-LINEFORMSHERE)
- Azar Displays Sign Holders