Shop All Suggestion Boxes
Azar Displays
White Small Molded Lottery Box W/ Pocket, Lock and Key
Mfr # 206776
Zoro # G3665712
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color White
- Features Pocket, Lock and Key
- Size S
- Mounting Type Counter/Shelf Displays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 206776
- Zoro # G3665712
- UPC # 705105244877
- Country of Origin United States
- Category Suggestion Boxes
Dimensions
Size | S |
Width | 5.5" |
length | 12" |
Details
Item | Counter Displays |
Material | Acrylic |
Color | White |
Features | Pocket, Lock and Key |
Mounting Type | Counter/Shelf Displays |
Description
Azar's lottery boxes are great for fundraising, customer comments, and charitable donations. All lottery boxes include an attached sign holder for displaying pertinent company information and advertising material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 6" Expand Hanging Binder, Red (A7055261)
- VIKAN Rubber Band, Size 1", White, PK5 (98015)
- SMEAD TUFF Expanding File, Monthly JanDec 12 Pockets, Letter Size, Red (SMD70488)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- AZAR DISPLAYS XL Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206325-WHT)
- AZAR DISPLAYS Large Clear Lottery Box W/ Pocket, Lock and Keys on Pedestal (206320-CLR)
- AZAR DISPLAYS Extra Large Lottery Box with Pocket, Lock and Keys on Pedestal. Color: White (206303)
- AZAR DISPLAYS Clear Medium Molded Lottery Box W/ Pocket, Lock and Key (206009)
- AZAR DISPLAYS XL Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key Clear (206325-CLR)
- AZAR DISPLAYS Clear Extra Large Lottery Box W/ Pocket, Lock and Keys (206389)
- AZAR DISPLAYS Large Lottery Box with Pocket, Lock and Keys on Pedestal. Color: Clear (206305)
- Azar Displays Suggestion Boxes