White Plastic Vacuum Form Male Bust, 20PK
Mfr # P-900500
Zoro # G110066863
Key Features
- Gender Male
- Color White
- Material Plastic Vacuum form Bust Acrylic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # P-900500
- Zoro # G110066863
- Country of Origin United States
- Category Mannequins
Dimensions
Height | 19" |
Details
Gender | Male |
Color | White |
Material | Plastic Vacuum form Bust Acrylic |
Description
This vacuum form white plastic male bust measures 19 in.W x 5 in.D x 22.75 in.H. The light weight bust comes with an open hollow back shell for easy dressing and undressing. Perfect for displaying sweaters, t-shirts, jackets, dresses, blouses, tops and accessories. This male shirt form can be used on men's size Small, Medium or Large making it a versatile display form. These plastic body figures can also be used for costumes, decorating, or for DIY projects. Mannequins are stackable, for easy packing and travel or to be stored out of the way taking up very little space. The white opaque finish adds an element of style to enhance the display.
- •Sold in Packs of: 20
- •Material: Plastic Vacuum form Bust
- •Bust Measurement: 19"W x 5"D x 22.75"H
- •Color: White
- •Please note: hardware is not included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Plastic Bin Lid (30236CRY)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 84H, 5 Shelves, No Deck (790CP2)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- CRAWFORDS Crawford Sliding 8Tool Organizer 36" 36360 (7001811)
- AZAR DISPLAYS White Plastic Vacuum Form Female Bust, 30PK (P-900505)
- ECONOCO Mondo Mannequins Female Torso, 3/4, No Arms (PETFMW)
- ECONOCO Round Weighted Base, 7/8" D, Upright (BASERD7)
- SERENELIFE Plastic Mannequin Male (SLMAQML)
- ECONOCO Mondo Mannequins Gene White Male Oval Head Mannequin, Pose 4 W/ base (GEN-4H-OV)
- ECONOCO Mondo Mannequins Slate Foundry Grey Male Mannequin, Oval Head, Pose 1 (UBM-1)
- ECONOCO Mondo Mannequins Eve White Headless Female Mannequin, Pose 4 W/ base (EVE-4HL)
- Azar Displays Mannequins