White Plastic Vacuum Form Female Bust, 30PK
Mfr # P-900505
Zoro # G010066864
Key Features
- Gender Female
- Color White
- Material Plastic Acrylic
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # P-900505
- Zoro # G010066864
- Country of Origin United States
- Category Mannequins
Dimensions
Height | 16" |
Details
Gender | Female |
Color | White |
Material | Plastic Acrylic |
Description
This vacuum form white plastic female bust measures 16 in.W x 5.5 in.D x 22.75 in.H. The light weight bust comes with an open hollow back shell for easy dressing and undressing. Perfect for displaying sweaters, t-shirts, jackets, dresses, blouses, tops and accessories. This female shirt form can be used on women's size Small, Medium or Large making it a versatile display form. These plastic body figures can also be used for costumes, decorating, or for DIY projects. Mannequins are stackable, for easy packing and travel or to be stored out of the way taking up very little space. The white opaque finish adds an element of style to enhance the display.
- •Sold in Packs of: 30
- •Material: Plastic Bust
- •Bust Measurement: 16"W x 5.5"D x 22.75"H
- •Color: White
- •Please note: hardware is not included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 14 Deep (AMG WS-1460)
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, 36 in W, 15 in D, 78 in H (X6C50323)
- PLANO Small Parts Storage System with 6 to 84 compartments, Plastic, 13.71" H x 10 in W (136400)
- FLAMBEAU Adjustable Compartment Box with 9 to 24 compartments, Plastic, 15 1/2 in H x 11 3/4 in W (6770AH)
- AZAR DISPLAYS White Plastic Vacuum Form Male Bust, 20PK (P-900500)
- ECONOCO Mondo Mannequins Male Full Round Butt Hip Form, White (TOR-3W109)
- ECONOCO Mondo Mannequins Eve White Headless Female Mannequin, Pose 1 W/ base (EVE-1HL)
- ECONOCO Mondo Mannequins Eve White Headless Female Mannequin, Pose 3 W/ base (EVE-3HL)
- SERENELIFE Plastic Mannequin Male (SLMAQML)
- ECONOCO Mondo Mannequins Slate Foundry Grey Female Mannequin, Oval Head, Pose 5 (UBF-5)
- ECONOCO Mondo Mannequins Female Standing Leg, Matte White (PFHL74MTW)
- Azar Displays Mannequins