Shop All Sign Holders
Azar Displays
White Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36"
Mfr # 300244-WHT
Zoro # G3666403
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Plastic
- Width 24"
- Color White
- length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300244-WHT
- Zoro # G3666403
- UPC # 850019157406
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 24" |
length | 36" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Plastic |
Color | White |
Description
Sidewalk A-Frame Sign is made of durable plastic for indoor or outdoor use. This A-frame is double-sided and holds two 24” w x 36” h signs. Place your marketing information or graphic on both sides of the A-Frame to maximize your advertising opportunity. The sidewalk sign's wheels and handle make this item very portable and easy to transport. The sign can be securely anchored in place by adding dry sand on each side (up to 5 lbs. per side). The anti-glare transparent cover lens protects and preserves your graphic from being damaged by the elements. Change graphics effortlessly and conveniently, no tools are required. The Sidewalk A-Frame folds easily for hassle-free storage and when in use the frame locks in place keeping your sign idle. This A-frame is perfect to use in restaurants, coffee shops, retail stores, parking lots, office or school buildings, movie theaters, and entertainment venues. Don’t let foot traffic walk by, capture customers' attention with these Sidewalk A-Frms from Azar Displays!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GLA0)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210YB)
- BIG JAKE Firefighter Gloves, Black/Yellow, XL, PR (5281-x large)
- SIGNMISSION OSHA Sign, Please Do Not Sit On This Piece Of Equipment, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-WS-D-57-L-12322)
- AZAR DISPLAYS 5"x7" Vertical/ Horizontal Snap Frame for Counter or Wall Display, PK10 (300205-SLV)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 36" X 8.5", PK2 (109918)
- AZAR DISPLAYS Acrylic Frame Sign Holder on Weighted Black Base 17"W x 11"H, PK2 (108808)
- AZAR DISPLAYS 8.5"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300866)
- AZAR DISPLAYS 14"W x 11"H Wall U-Frame w/ Holes, PK10 (162711)
- AZAR DISPLAYS 5"W x 7"H Wall U-Frame w/ Holes, PK10 (162722)
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Portrait, 8-1/2"x11", CL (DEF68201)
- Azar Displays Sign Holders