Shop All Sign Holders
Azar Displays
White A-Board Sidewalk Sign
Mfr # 300250
Zoro # G3662580
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Plastic
- Width 19.75"
- Color Plastic
- length 34.65"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300250
- Zoro # G3662580
- UPC # 696859997143
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 19.75" |
length | 34.65" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Plastic |
Color | Plastic |
Description
This white plastic sidewalk sign board can display printed/adhesive posters. Suitable to write on with water base chalk pens. Note: White board is not a dry erase board
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76454-NUV-H705VL)
- MECHANIX WEAR FastFit Work Gloves, Black/Gray, Large, Pair (MFF-05-010)
- BRADY Pipe Mkr, Tower Water Return, 1-1/2to2-3/8 (4143-B)
- PIP Glove Coated, White, Seamless, S, PR (34-225/S)
- AZAR DISPLAYS Standoff Sign Holder 22"x28" Graphic Size (105530)
- AZAR DISPLAYS 17"W x 11"H Sign w/ Adhesive Tape, PK10 (122037)
- AZAR DISPLAYS 14" L x 3" H C-Channel (700096)
- AZAR DISPLAYS 5" H x 24" L Black C-Channel (600524-BLK)
- AZAR DISPLAYS 6" H x 12" L Black C-Channel (600612-BLK)
- AZAR DISPLAYS 5.5"W x 5.5"H Sign w/ Adhesive Tape, PK10 (122029)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN3-B Classic Banner Stands 36 in. Classic Banner Stand- Silver (BN3-B)
- Azar Displays Sign Holders