Shop All Sign Holders
Azar Displays
Weighted Black Sidewalk Sign 24" x 36"
Mfr # 300249
Zoro # G3662818
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Aluminum Metal
- Width 24"
- Color Silver
- length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 300249
- Zoro # G3662818
- UPC # 653341465399
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 24" |
length | 36" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Aluminum Metal |
Color | Silver |
Description
Wind-secure black weighted sidewalk sign. Fill with water and non-freezing gel (not included). This sign holds a graphic sized 24"W x 36"H. Sign holder is 43" H, and has an overall footprint of 26.5"W x 33"D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Csa Helmet, White (A010BA00)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size XL (10) (99-1-9792-10-K)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK6 (48JR45)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (181813)
- AZAR DISPLAYS 5.5"W x 8.5"H Top-Load Two Sided Sign Holder, PK10 (142711)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 22"W x 14" H (104568)
- AZAR DISPLAYS The Imperial Collection: Vertical Acrylic Block on Base 5"W X 7"H (104510)
- AZAR DISPLAYS Wood A-Frame Chalkboard Sidewalk Sign (300239)
- AZAR DISPLAYS 5"W x 7"H Wall U-Frame w/ Holes, PK10 (162722)
- AZAR DISPLAYS 2"W x 3"H Angled Sign Holder, PK10 (112741)
- ACCUFORM Sign Holder, Step, 15X10 In. (PDM115)
- Azar Displays Signs