Shop All Document Holders
Azar Displays
Two-Tiered Tri-Fold Brochure Counter Display (8 Pockets), PK2
Mfr # 252809
Zoro # G3654941
product price: $36.99
/pk 2, $18.50/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Mounting Style Counter/Shelf
- Color Clear
- Width 18"
- length 3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252809
- Zoro # G3654941
- UPC # 696859998737
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 18" |
length | 3.75" |
Details
Item | Brochure & Gift Card Holders |
Material | Acrylic |
Mounting Style | Counter/Shelf |
Color | Clear |
Description
This 8 Pocket Tri-Fold Brochure Counter Display exhibits important information and helps consolidate scattered paperwork, files, maps, brochures or magazines. Literature holders are great tabletop displays for restaurant menus, bank signs, Hotel concierge desks, Hotel registration desks, or any company marketing material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Red, PK25 (TUF-G01R)
- BLACKCANYON OUTFITTERS 14.5-Inch Polyester Waist Pack, Black (BCO3170)
- SOUTHWORTH Paper, Parchment, 24No, Blue, PK100 (P964CK)
- UNCOMMONCARRY Omega Pen, Gold (OMP-G)
- AZAR DISPLAYS Three-Tier Nine-Pocket Trifold Brochure Holder, PK2 (252817)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (18 Pockets) (252821)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder, PK2 (252815)
- AZAR DISPLAYS Six-Pocket Two-Tier Revolving Trifold Brochure Holder (252806)
- AZAR DISPLAYS Six-Pocket Wall Mount Letter Brochure Holder, PK2 (252098)
- AZAR DISPLAYS Six-Pocket Wall Mount Business/Gift Card Holder, PK2 (252221)
- AIDATA E-Z Rotary Reference Organizer, 20 Display Panels/ White Board (IFS001L)
- Azar Displays Document Holders