Shop All Document Holders
Azar Displays
Two-Tier, Two-Pocket Trifold Brochure Holder, PK2
Mfr # 252032
Zoro # G3654214
product price: $10.25
/pk 2, $5.13/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Mounting Style Pegboard/Slatwall/Counter
- Color Clear
- Width 4.25"
- length 3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252032
- Zoro # G3654214
- UPC # 653341463296
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 4.25" |
length | 3.75" |
Details
Item | Brochure & Gift Card Holders |
Material | Acrylic |
Mounting Style | Pegboard/Slatwall/Counter |
Color | Clear |
Description
Azar's brochure holders are great for displaying your printed materials in a neat and organized arrangement available in trifold, bifold, or letter sized brochures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER P7500 Paper Folder (PREP7500)
- ZORO SELECT Merchandise Bag Pinched Bottom 10"x13" Brown, Pk1000 (14898)
- HPC HPC: Die Stamp Letter Set 1/8" (HPC-HCL-18)
- PENTEL Pen, Rsvp, Bp, Med, Rd, Dz, PK12 (BK91B)
- AZAR DISPLAYS Six-Pocket Wall Mount Letter Brochure Holder, PK2 (252098)
- AZAR DISPLAYS Trifold Wall Mount. Inside Dimension: 4.125"W, PK10 (252112)
- AZAR DISPLAYS Four-Pocket Trifold Wall Mount Brochure Holder, PK2 (252063)
- AZAR DISPLAYS Three-Tier Nine-Pocket Trifold Brochure Holder, PK2 (252817)
- AZAR DISPLAYS Four-Tier Four-Pocket Trifold Brochure Holder., PK2 (252388)
- AZAR DISPLAYS Eight-Pocket Letter Wall Mount (252322)
- C-LINE PRODUCTS C-Line Products Self-Adhesive Shop Ticket Holder, 9 x 12, 50/BX (70912)
- Azar Displays Document Holders