Shop All Document Holders
Azar Displays
Two-Tier Two-Pocket Letter Sized Brochure Holder
Mfr # 252380
Zoro # G3654339
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Style Counter/Shelf
- Color Plastic
- Width 9.25"
- length 11.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252380
- Zoro # G3654339
- UPC # 653341464392
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9.25" |
length | 11.25" |
Details
Item | Brochure & Gift Card Holders |
Material | Plastic |
Mounting Style | Counter/Shelf |
Color | Plastic |
Description
Two-Tier Two-Pocket Letter Sized Brochure Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt K, PK25 (11950)
- ASHLAND Mailbox - Post Light Combination Kit-Black (SPK-606-BLK)
- CONDOR OUTDOOR PRODUCTS 3 DAY ASSAULT PACK, OLIVE DRAB (125-001)
- NITE IZE Phone Hip Clip, Stainless Steel (NBC-03-11)
- AZAR DISPLAYS Single Letter Wall Mount Brochure Holder Inside Dimension 9", PK10 (252430)
- AZAR DISPLAYS 12-Pocket Bifold Wall Mount (252323)
- AZAR DISPLAYS 2-Pocket Wall Brochure Holder w/ Standoff Overall: 23"W X 11"H (105586)
- AZAR DISPLAYS Two-Tier Four-Pocket Trifold Brochure Holder, PK2 (252812)
- AZAR DISPLAYS Three-Pocket Slant-Back Brochure Holder, PK2 (222976)
- AZAR DISPLAYS Three-Tier Three-Pocket Letter Sized Brochure Holder (252378)
- AVERY Protector, Sheet, Nongl.Sprhv 50PK (AVE74131)
- Azar Displays Document Holders