Shop All Document Holders
Azar Displays
Two-Tier Six-Pocket Trifold Brochure Holder, PK2
Mfr # 252808
Zoro # G3658819
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Mounting Style Counter/Shelf
- Color Clear
- Width 13.5"
- length 3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 252808
- Zoro # G3658819
- UPC # 696859998720
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 13.5" |
length | 3.75" |
Details
Item | Brochure & Gift Card Holders |
Material | Acrylic |
Mounting Style | Counter/Shelf |
Color | Clear |
Description
This 6 Pocket Tri-Fold Brochure Counter Display exhibits important information and helps consolidate scattered paperwork, files, maps, brochures or magazines. Literature holders are great tabletop displays for restaurant menus, bank signs, Hotel concierge desks, Hotel registration desks, or any company marketing material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD 5" x 7" Notebook, 100 Pg (20-803)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63561)
- GRIP-RITE Staple .85X3/8 5000Ct (GRSTCR38)
- C-LINE PRODUCTS Memory Book 812 x 11 Scrapbook Page Protector, top load, clear, 50PK (62077)
- AZAR DISPLAYS Two-Tiered Tri-Fold Brochure Counter Display (8 Pockets), PK2 (252809)
- AZAR DISPLAYS Ten-Pocket Trifold Wall Mount Brochure Holder, PK2 (252069)
- AZAR DISPLAYS Single Bifold Wall Mount Modular Brochure Holder, PK10 (252429)
- AZAR DISPLAYS Four-Pocket Revolving Trifold Brochure Holder (252317)
- AZAR DISPLAYS 20 Pocket, Revolving Pegboard Gift Card Kit for Countertop 8"x21" (700505-BLK)
- AZAR DISPLAYS Four-Pocket Slant-Back Brochure Holder, PK2 (222978)
- TARIFOLD Black Line Desk Stand, 5 Blk/5 Gn, Pockets (DBL291)
- Azar Displays Document Holders