Shop All Display Cases
Azar Displays
Two Tier Revolving Display 8"H x 11"Dia. - round slot 1"dia
Mfr # 225025
Zoro # G3659869
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 8 in
- Length (In.) 8"
- Color Clear
- Material Acrylic
- Width 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 225025
- Zoro # G3659869
- UPC # 696859996283
- Country of Origin United States
- Category Display Cases
Dimensions
Height (In.) | 8 in |
Length (In.) | 8" |
Width | 11" |
Details
Item | Revolving Display |
Color | Clear |
Material | Acrylic |
Description
Acrylic counter display features two 11" round trays that hold 36 bottles each. Each tray measures 2" high; the overall unit height is 8".The height between tiers is approx. 4.375". This tabletop display is a convenient cosmetic display or suitable to hold any 1" Diameter bottle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Drop In T-Stud M6X30 Slot8 ss (13139)
- 80/20 Standard T-Nut M6 X 1.0 15 S (3866)
- ZORO SELECT Shelf Liner 60"x18", Clear, 4PK (5GRF7)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 18x60x68 (LC186068)
- AZAR DISPLAYS 8" Deluxe Clear Acrylic Square Bin, PK4 (556348)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - 6 Sections (226010)
- AZAR DISPLAYS Suction Cups, PK20 (700018)
- AZAR DISPLAYS Clear Acrylic 22"W x 3"H 1/2" Thick Riser w/ Bumpers (515373)
- AZAR DISPLAYS 8"H Sloped Chrome Wire Basket, PK2 (300623)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-PUR-2PK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-WHT)
- Azar Displays Display Cases